VWR® B2T-Series Balances
# de catalogue 76300-088
Fournisseur: VWR International
Spécifications
- Communication interface:2×RS232 port, USB (A and B)
- Linearity:±3 mg
- Pan/Platform Size:128×128 mm
- Repeatabilty:0.0015 g
- Stabilization Time:2 s
- Voltage:Input: 100 - 240 VAC, 50 - 60 Hz, 0.6 A;
Output: 12 - 16 VD, 2.1 A - Description:Precision balance
- Model:VWR-603B2T
- Operating temperature range:10...40 °C (50...104 °F)
- Cat. no.:76300-088
- Dimensions:206W×333D×100H mm (8.11×13.1×3.9")
- Readability:0.001 g
- Weighing Capacity:600 g
Spécifications
A propos de cet article
VWR® B2T-Series Balances combine advanced weighing features with a user-friendly touch display.
- Reliable results
- Multiple weigh modes
- Large 5" color capacitive touch-screen display
- Easy menu access and personalization to allow for customization of the balances home screen
- Touchless operation via IR proximity sensors
- Tool-free assembly and disassembly of the three-door draft shield
- Five-year warranty
VWR® B2T-Series balances incorporate state-of-the-art features for advanced weighing applications at higher capacities.
These economical balances offer a variety of standard features such as external calibration, GLP procedures, 17 weighing units, color touch screen, multiple data interfaces, 11 application modes, and multilingual operation. Through the use of the built in proximity sensors, users are provided the opportunity to have touch-free operation by motioning over the sensors (printing results, zeroing, or taring). The VWR® B2T-Series provides high measurement precision and reliable results at an economical price.
Certifications: C-UL (US) and CE.
Ordering information: Calibration weight not included, must be purchased seperately. The 0.1 mg readability models feature a draft shied (shield can't be removed). The 0.001 g readability feature a removable, glass shield. All units supplied with switching AC adapter, weighing pan, weighing pan supports, user manual, and quick start guide. Includes five-year warranty. Accessories not included.
Customers Who Bought This Also Bought