Antistatic Weigh Dishes, Simport Scientific
# de catalogue 76299-238
Fournisseur: Simport Scientific
Spécifications
- Capacity:300 ml
- Dimensions:127×127×25 mm
- Description:Weighing Dishes
- Cat. no.:76299-238
- Packaging:250/Pack, 500/Case
Spécifications
A propos de cet article
Weighing Dishes will resist diluted acids, aqueous solutions, alcohols and bases, ideal for many applications such as weighing, dispensing, or storing.
- Safe, contaminant-free, biologically inert economical containers
- For weighing liquid or powdered samples in the laboratory
- Flat bottom ensures perfect stability on countertops
Dishes can also be used as quick freeze trays for sample material, discard trays for broken ampules, or mixing trays for small batches. Will withstand temperatures up to 80 °C.
Customers Who Bought This Also Bought