Stamped Steel Support Stands with Rods, United Scientific Supplies
# de catalogue 76293-616
Fournisseur: United Scientific Supplies
Spécifications
- Cat. no.:76293-616
- Base Dimensions:4×6"
- Rod Diameter:⁵⁄₁₆"
- Rod Height:18"
Spécifications
A propos de cet article
Stamped steel bases, with black enamel finish.
- Zinc plated steel rod
Sturdy steel base.
Ordering information: Bases and Rods are also available individually.
Delivery: Includes a removable, zinc-plated steel rod.
Customers Who Bought This Also Bought