Solid Rubber Stoppers, United Scientific Supplies
# de catalogue 76293-506
Fournisseur: United Scientific Supplies
Spécifications
- Size:10.5
- Cat. no.:76293-506
- Top Diameter:53 mm
- Bottom Diameter:45 mm
- No./lb.:7
Spécifications
A propos de cet article
Solid, black stoppers contain a high percentage of pure rubber and weigh less than neoprene.
- Resilient and pliable for a long time
- Low in free sulfur
- Can withstand adverse laboratory conditions without hardening
These black stoppers are made of solid natural rubber that stays pliable over a long period of time. Ideal for use with non-aggressive or concentrated solutions. Low sulfur content. Stoppers will withstand temperatures from –25 to 70 °C (–13 to 158 °F). Each stopper has its size marked in raised figures.
Packaging: Sold as one-pound bags.
Customers Who Bought This Also Bought