Flask Tongs, Stainless Steel, United Scientific Supplies
# de catalogue 76293-302
Fournisseur: United Scientific Supplies
Spécifications
- Description:Flask Tongs
- Material:Stainless Steel
- Cat. no.:76293-302
Spécifications
A propos de cet article
Stainless steel flask tongs are 12” long with riveted joints.
- Riveted joints
- Silicone coated jaws
- Opens to 6"
Heavy-duty construction safely accommodates flasks up to 5000 ml. Silicone-coated jaws grip flasks firmly, with an opening up to 6".
Customers Who Bought This Also Bought