Polypropylene Strap Assembly, Justrite®
Catalog # 76292-444
Supplier: Justrite
Specifications
- Description:Replacement part for gas cylinder equipment, with nylon buckle
- Height:1"
- Cat. no.:76292-444
- Width:2"
- Weight:1 lb.
- Depth:54"
Specifications
About this item
Polypropylene strap assembly provides safety when moving and storing of gas cylinders.
- Available with either a steel cinch buckle or a nylon side latch buckle
For quick securement of gas cylinders, these heavy-duty polypropylene support straps, 38×1372 mm (1.5×54") are rated at 516 kg (1138 lbs.).
To be used in conjunction with gas cylinder support stands, brackets, hand trucks, carts, and other securement products.
Customers Who Bought This Also Bought