Gas Cylinder Support Bracket, Justrite®
# de catalogue 76292-378
Fournisseur: Justrite
Spécifications
- Depth:2¼"
- Width:23¾"
- Description:Poly cinch strap with steel buckle and chain
- Height:4¼"
- Cat. no.:76292-378
- Capacity:2 cylinders (4 - 12" dia.)
- Weight:9.0 lbs.
Spécifications
A propos de cet article
These gas cylinder support brackets provide a quick and easy solution for storing gas cylinders when space is at premium.
- Brackets accept cylinder sizes ranging from (4 to 12") 102 to 305 mm
- Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
- Designed for wall or bench mounting applications
- Constructed from heavy gauge, powder-coated steel to ensure long service life and chemical resistance
- Heavy-duty polypropylene support straps, 1.5×54" (38×1372 mm) and rated at 1138 lbs. (516 kg), feature steel cinch buckle and hold individual cylinders securely against bracket
- Brackets with chains feature welded and plated, heavy-duty size 2/0 steel chains with twist links allowing links to lay flat against the cylinders, enabling a tighter fit and preventing damage to required labeling
For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder station.
Certifications: Brackets are NFPA 1 and NFPA 55 approved, OSHA approved, and CGA-P1 approved.
Customers Who Bought This Also Bought