Order Entry
ContactUsLinkComponent
Stopper Rubber 5Mm 1Lb 34X27Mm Size 6.5
2-Hole Natural Rubber Stoppers
# de catalogue 470104-471
Stopper Rubber 5Mm 1Lb 34X27Mm Size 6.5
2-Hole Natural Rubber Stoppers
# de catalogue 470104-471

Spécifications

  • Size:
    6.5
  • Cat. no.:
    470104-471
  • Packaging:
    Approximate Count: 16
  • Hole Size:
    5 mm

Spécifications

A propos de cet article

These stoppers are made of a superior grade of rubber that has softness, resiliency, and durability.

  • One pound per bag
  • Twenty-five mm Long
  • Size two and above accept 6 mm tubing
  • Size numbers listed on stoppers

Size numbers are molded into the top.

All stoppers are 25 mm long; size two and above accept 6 mm tubing.

Caution: Caution:This product contains latex. It may cause allergic reactions.
Customers Who Bought This Also Bought