Ward's® Standard Weighing Boats
Catalog # 470306-940
Supplier: Heathrow Scientific
Specifications
- Capacity:85 ml
- Color:White
- Size:Medium
- Cat. no.:470306-940
- L×W×H:8.5×8.5×2.4 cm
Specifications
About this item
Flexible polystyrene boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss.
- Disposable
- Temperature range: –10 to 70 °C (14 to 158 °F)
- Can be used with microwave moisture analyzers
- Manufactured and packaged in cleanroom
Ward's Weigh Boats are shallow with a wide, flat bottom to resist tipping. The corners are rounded to simplify sample transfer. These weigh boats are biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
Certifications: FDA/Food-grade compliant.
Packaging: Packed as Bag of 250/Case of 500
Customers Who Bought This Also Bought