Ward's® Aluminum Weighing Boats
# de catalogue 470306-930
Fournisseur: Heathrow Scientific
Spécifications
- Capacity:34 ml
- Dimensions:57×14 mm (1.7×0.5")
- Size:Medium
- Packaging:100 Dishes/Pack
Spécifications
A propos de cet article
Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- Finger tab handle can be etched for identification prior to weighing
- Perfect disposable weigh dish
- Crinkle wall finish
Aluminum weigh dishes are sturdy yet lightweight. They feature a smooth, flat bottom for sample handling and a flanged wall for rigidity.
Packaging: Pack of 100.
Customers Who Bought This Also Bought