SCIENCE-MARKER™ Cryogenic Markers, GA International
Catalog # 76276-060
Supplier: GA INTERNATIONAL INC
Specifications
- Color:Black
- Description:Cryogenic permanent marker
- Dimensions:15.9×101.6×168.3 mm
- Cat. no.:76276-060
Specifications
About this item
Cryogenic permanent marker with fine tip.
- Alcohol and water resistant
- Compatible with Lab-TAG™ labels
Shipping weight 113 g
Delivery: Supplied six markers per pack.
Caution: Not suitable for exposure to Acid/Ethanol mixes.
Frequently Bought Together