Order Entry
ContactUsLinkComponent
Color Lab-Tape*; Color: White; Dimension: 0.94in X 180Ft/ 24Mm X 55M
Lab-TAPE™ Color Lab Tapes, GA International
# de catalogue 76276-044
Fournisseur:  GA INTERNATIONAL INC
Color Lab-Tape*; Color: White; Dimension: 0.94in X 180Ft/ 24Mm X 55M
Lab-TAPE™ Color Lab Tapes, GA International
# de catalogue 76276-044
Fournisseur:  GA INTERNATIONAL INC

Spécifications

  • Dimensions:
    0.94" × 180'
  • Color:
    White
  • Cat. no.:
    76276-044

Spécifications

A propos de cet article

Color laboratory tape is available in a wide range of colors and widths, for easy identification and color-coding.

  • Ideal for all general use applications in the lab
  • Continuous tape format allows use of as much or little as necessary
  • Resistant to gamma irradiation (tested to up to 50 kGy)

Available in an assortment of eye-catching colors and various widths, Lab tape is perfect for color-coding and general lab use. Can be written on with permanent markers and ball-point pens for easy and quick identification of cardboard, glass, plastic, and metal surfaces.

Customers Who Bought This Also Bought