Transparent Cryogenic Tapes for Frozen Surfaces
Catalogue # 76275-992
Fournisseur: GA INTERNATIONAL INC
Spécifications
- Color:Transparent
- Description:Cryogenic tape for frozen surfaces
- Dimensions:25.4 mm × 15 m (1" × 50')
- Cat. no.:76275-992
- Core Size:1"
Spécifications
À propos de cet article
Transparent tape for labeling already frozen surfaces is ideal for identifying containers intended for long-term storage in cryogenic (−196 °C/−321 °F) and deep-freeze (−80 °C/−112 °F) conditions.
- Temperature range: −196 to +150 °C (−321 to 302 °F)
- Tape can adhere to already frozen containers and surfaces
- Ideal for long-term storage in cryogenic (−196 °C/−321 °F) and deep-freeze (−80 °C/−112 °F) conditions
- Strong adhesion to surfaces, even in water bath thawing applications
- Can easily be inscribed with permanent cryo markers
The tapes are designed for long-term cryo-preservation in vapor phase liquid nitrogen, ultra-low temperature freezers, and dry ice. In addition, these tapes are waterproof and suitable for immersion in a water bath. This tape can be conveniently inscribed with permanent cryogenic markers.
Frequently Bought Together