Permanent Cryo-LazrTAG™, Deep-Freeze Labels for Laser Printers, GA International
Catalog # 76271-620
Supplier: GA INTERNATIONAL INC
Specifications
- Color:White
- Description:Round cryo labels on sheets for laser printing
- Dimensions:0.35"
- Cat. no.:76271-620
- Core Size:1"
Specifications
About this item
Deep-freeze thermoplastic laser labels for long-term storage in –80 °C freezers.
- Available in a wide range of colors; perfect for color-coding
- Labels withstand sterilisation by steam, dry heat, and gamma irradiation
- Strong permanent adhesive ensures labels won't wrinkle or peel
- Printable by all major desktop laser printers
- Resistant to gamma irradiation (tested to up to 50 kGy)
These circular labels are provided in a range of colors and accept laser printing and writing with permanent cryo markers. Designed for the identification of 0.5, 1.5, and 2 ml microtube and vial caps. Water-resistant, wear and tear proof, these labels will not jam printers. They are resistant to autoclaving, UV, and Gamma irradiation.
Frequently Bought Together