Permanent Cryogenic Labels for Laser Printers, US Letter Size
Catalog # 76271-522
Supplier: GA INTERNATIONAL INC
Specifications
- Color:White
- Description:US letter size - Cryogenic labels for laser printers
- Dimensions:32.5×12.7 mm (1.28×0.5")
- Cat. no.:76271-522
- Packaging:2016 labels/pack (126 labels/sheet)
Specifications
About this item
Permanent cryogenic laser labels for long-term storage in liquid-phase and vapor phase liquid nitrogen (–196 °C), freezers (–80 °C), and on dry ice. Supplied in sheet format for printing in standard desktop laser printers.
- Temperature range: –196 to +120 °C (–321 to +248 °F)
- Strong permanent adhesive ensures labels will not wrinkle or peel
- Resists extreme cryogenic temperatures (–196 °C in a liquid phase and vapor phase liquid mnitrogen)
- Printable by all major desktop laser printers
- Resistant to gamma irradiation (tested to up to 50 kGy)
Coated with a unique cryo adhesive, thermoplastic waterproof labels are specifically designed to permanently adhere to vials, microtubes, microplates, glass tubes, freezer boxes, polycarbonate cryo boxes, and other containers that will undergo long-term deep-freeze and cryogenic storage.
Provided in sheet format for printing with desktop laser printers, these cryogenic tags are wear- and tear-proof. They will not jam printers, and are resistant to UV and Gamma irradiation.
Frequently Bought Together