Order Entry
ContactUsLinkComponent
Erlenmeyer Shaker Flask 2l
Erlenmeyer Shaker Flasks, Greiner Bio-One
# de catalogue 76266-318
Fournisseur:  Greiner Bio-One
Erlenmeyer Shaker Flask 2l
Erlenmeyer Shaker Flasks, Greiner Bio-One
# de catalogue 76266-318
Fournisseur:  Greiner Bio-One

Spécifications

  • Capacity:
    2000 ml
  • Color:
    Clear
  • Description:
    Erlenmeyer Shaker Flask
  • Cat. no.:
    76266-318

Spécifications

A propos de cet article

These erlenmeyer shaker flasks are ideal for suspension culture of mammalian cells, plants, microbes and microorganisms. The shaker flasks feature a patented 2-in-1 DuoCAP® which allows for flexibility between vented and non-vented applications.

  • Individually packaged and sterile to SAL 10-6 for long term culture applications
  • Molded-in graduations for easy volumetric reference
  • Non-pyrogenic, non-cytotoxic, and nuclease-free

Each flask is manufactured utilizing an optically clear, inert polycarbonate resin which can be disposed of after single use or be made reusable when autoclaved.

Ordering information: Available with flat or baffled base for increased agitation and aeration.
Customers Who Bought This Also Bought