Synthware Buchner Filter Funnels, Kemtech America
# de catalogue 76264-402
Fournisseur: Kemtech America
Spécifications
- Capacity:2000 ml
- Porosity:Fine
- Cat. no.:76264-402
- Disc O.D.:150 mm
Spécifications
A propos de cet article
With sealed-in glass disc of listed porosity.
- Heavy wall Borosilicate construction
- Beaded top rim
- Drip tip stem
- Fine, medium, coarse, and extra coarse frit porosity available
Note: Not recommended for filtration where pressure would exceed 15psi.
Customers Who Bought This Also Bought