DURAN® Screw Caps with Aperture, DWK Life Sciences
# de catalogue 76264-224
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Cap Size:42 mm
- Color:Red
- Height:26 mm
- Material:PBT
- Cat. no.:76264-224
- For Use With:GL 32 laboratory bottles
- Hole Size:20 mm
- Thread Size:GL 32
Spécifications
A propos de cet article
These red PBT screw caps are suitable for silicone seal for piercing (Septa).
- Maximaum temperature: 180 °C
- Autoclavable at 121 °C
Typical applications include injection or removal of media.
Customers Who Bought This Also Bought