Tri-Corner Beakers, United Scientific Supplies
# de catalogue 76263-394
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:1000 ml
- Graduation Interval:50 ml
- Graduation range:50 - 1000 ml
- O.D.:141 mm
- Description:Beakers
- Height:143 mm
- Cat. no.:76263-394
Spécifications
A propos de cet article
Tri-Cornered Beakers are designed to provide three dripless pouring spouts.
- Graduated in ounces and milliliters
- Autoclavable
These beakers are graduated in both ounces and milliliters. Available in packs of 100, or as an assortment of 30 beakers featuring 5 of each size.
Customers Who Bought This Also Bought