Funnels with Standard Stems, United Scientific Supplies
# de catalogue 76263-214
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:500 ml
- Height:240 mm
- Material:PP
- Top I.D.:150mm
- Stem Length:110 mm
- Stem Diameter:15 mm
Spécifications
A propos de cet article
These clear funnels have long stems, smooth walls, and external ribs to prevent air lock.
- Autoclavable
- Molded in polypropylene
These long stemmed funnels allow you to fill tall bottles.
Customers Who Bought This Also Bought