Order Entry
ContactUsLinkComponent
STOOL UPHOLSTERED VINYL BLACK 19-24 INCH
Cleanroom Stool, ISO 4
# de catalogue 76249-954
STOOL UPHOLSTERED VINYL BLACK 19-24 INCH
Cleanroom Stool, ISO 4
# de catalogue 76249-954

Spécifications

  • Color:
    Black
  • Description:
    Stool, cleanroom black vinyl, tubular
  • Seat/back material:
    Vinyl
  • Weight capacity:
    300 lbs.
  • Seat Height:
    19 - 24"
  • Foot Style:
    Stationary glide

Spécifications

A propos de cet article

Versa ISO 5 black vinyl tubular steel stool.

  • 16" Ø vinyl seat that complies with CAL 117
  • The pneumatic height adjustment allows for stress-free seat height changes from 19 - 24"
  • The stool features a sturdy 22" Ø chrome tubular steel base with welded footring
  • Model comes standard with mushroom glides
  • 300 lb. weight capacity

The sturdy construction and modern design of the Bevco Versa ISO 5 cleanroom backless stool is ideal for a wide range of applications, including medical, laboratory, etc.

ANSI/BIFMA; GreenGuard Gold.

Ordering information: Optional casters can be ordered separately. 12 - year warranty.
Customers Who Bought This Also Bought