Cannabis Benchtop Purification Kits, Ace Glass
# de catalogue 76214-420
Fournisseur: Ace Glass
Small Business Enterprise
Spécifications
- Capacity:—
- Description:Cannabis Benchtop Accessory Kit
- Stage:—
- Cat. no.:76214-420
Spécifications
A propos de cet article
Benchtop purification kits designed for the Cannabis Industry.
- Stage 1: Soxhlet extraction to separate products from biomaterial
- Stage 2: Solvent distillation
- Stage 3: Chromatographic separation to separate the disparate components
Available in 1000 mL, 5000 mL, and 12000 mL capacities. Stage 1 and 2 kits available with or without Ace-Threds.
Ordering information: Accessory kit includes glassware clamps, clips, supports, and FEP tubing to fit each of the Cannabis benchtop kits.
Customers Who Bought This Also Bought