SureStand™ Multi-Channel Capable Pipette Racks
# de catalogue 470303-334
Fournisseur: MTC BIO, INC.
Spécifications
- Dimensions:10.5×9.5×5"
- Description:Pipette Rack for 5 Pipettes (2 Multi-Channel)
- Cat. no.:470303-334
Spécifications
A propos de cet article
SureStand™ Pipette racks accommodate multi-channel pipettes with the stability of a traditional acrylic rack. The “windows” allow the user to insert the multi-channel manifold through the rack, while keeping the body of the pipette stable by securing the pipette at two points; under the finger hook, and near the bottom of the handle.
- Universal design; fits all popular pipettes
- 5 mm acrylic construction is 40% thicker
- Non-skid rubber feet for extra stability
- Multi-channel 'window' slots
SureStand™ racks are available in 3 versions; a 3-place rack that accepts one multi-channel, a 5-place rack that accepts two multi-channels, and a 6-place rack that accepts four multichannels.
Each SureStand™ rack is also outfitted with four non-skid rubber feet for extra stability. SureStand™ will be the sturdiest and most versatile pipette rack in your lab.
Customers Who Bought This Also Bought