HyperSep™ Aminopropyl SPE Cartridges
# de catalogue 76212-312
Fournisseur: Thermo Scientific
Spécifications
- Capacity:6 ml
- Column Format:Cartridge
- Particle size:40 - 63 µm
- Pore size:58 Å
- Surface area:496 m²/g
- Bed Weight:500 mg
Spécifications
A propos de cet article
A polar sorbent for both polar and anion exchange interactions.
Customers Who Bought This Also Bought