VWR® Bio-Reaction Tubes, Sterile, Non-Pyrogenic
Catalog # 76211-288
Supplier: VWR International
Specifications
- Cap Type:Green vent cap
- Format:Conical bottom
- Sterility:Sterile
- Capacity:50 ml
- Packaging:25/Foam Rack/Bag
Specifications
About this item
VWR® Bio-Reaction Tubes are manufactured from high-grade, gamma-resistant polypropylene. They offer a convenient and economical option for small scale, high density suspension cell culture.
- Available in 15 ml and 50 ml formats
- Conical bottom and self-standing bottom
- Easy-to-read black graduation and a large white frosted writing area
- Save money with the ability to culture and centrifuge in one tube
- Engraved graduation at the conical bottom of each tube
- Leak-proof, DNase-/RNase-free, and non-pyrogenic
- Autoclavable at 121 °C and freezable to –80 °C
- Easy-to-read black graduations in ±2% increments
Bio-Reaction Tubes consist of centrifuge tubes with a 0.22 μm hydrophobic membrane in the vent cap which allow gas exchange. These tubes are perfect for biological reaction experiments that require aseptic conditions with free gas exchange. Maximum RCF is 12000×g for 15 ml tubes, 16000×g for 50 ml conical bottom tubes, and 6000 ×g for self-standing tubes.
Manufactured in a Class 100000 clean room environment and under EN ISO 13485:2003 and ISO 9001:2008 quality management system. Sterilized by electron beam irradiation.
Certifications: ISO 13485:2003 and ISO 9001:2008.
Packaging: Tubes are packaged in durable and resealable (zip closure) bags or foam racks. Every bag/case has a printed Lot No. for quality traceability.
Frequently Bought Together