Centrifuge Tubes with Snap Caps, 5 ml, Globe Scientific
Catalogue # 76209-506
Fournisseur: Globe Scientific
Spécifications
- Sterility:Sterile
- Color:Natural
- Cat. no.:76209-506
- Packaging:20/Bag
Spécifications
À propos de cet article
These superior quality 5 ml centrifuge tubes with snap caps are an ideal alternate to 15 ml centrifuge tubes when working with smaller sample volumes.
- Produced from polypropylene (PP)
- Provided convenience of 1.5 ml microcentrifuge tube in a tube that holds larger volumes
- Attached snap cap facilitates one-handed opening and closing
- Pierceable cap allows easy access by needle or syringe
- Dual graduation scales in increments of 0.5 and 0.2 ml enable more precise measurement when required
- Suitable for use from –80 to 121 °C for low temperature storage and general laboratory use
- Seven colors options for sample identification and organization
The 5 ml centrifuge tubes provide the convenience of a 1.5 ml microcentrifuge tube that hold larger volumes and are suitable for low temperature sample storage as well as general laboratory use.
Frequently Bought Together