Order Entry
ContactUsLinkComponent
Glass Buret Funnel 40 mm
Glass Buret Funnel
# de catalogue 470235-710
Fournisseur:  GSC International
Glass Buret Funnel 40 mm
Glass Buret Funnel
# de catalogue 470235-710
Fournisseur:  GSC International

Spécifications

  • Description:
    Buret Funnel
  • Stem length:
    36 mm
  • Stem ext.Ø:
    10 mm
  • Cat. no.:
    470235-710
  • Top Diameter:
    40 mm

Spécifications

A propos de cet article

Standard for any laboratory.

  • Made of borosilicate glass
Customers Who Bought This Also Bought