Order Entry
ContactUsLinkComponent
VORTEX MIXER MICROPLATE EA
OHAUS® Microplate Vortex Mixer
# de catalogue 470235-168
Fournisseur:  OHAUS CORP.
Irregular Voltage
VORTEX MIXER MICROPLATE EA
OHAUS® Microplate Vortex Mixer
# de catalogue 470235-168
Fournisseur:  OHAUS CORP.
Irregular Voltage

Spécifications

  • Description:
    Microplate Vortex Mixer, for 2 Microplates
  • Cat. no.:
    470235-168
  • Orbit:
    3.5 mm (0.1") orbit
  • Speed:
    On mode, 300 - 2500 rpm, touch mode, 300 - 3500 rpm

Spécifications

A propos de cet article

Designed for Strong, Consistent Mixing of Microplates.

  • Designed for continuous duty
  • Designed for shaking microplates or tubes
  • LED displays for speed and time

The OHAUS Digital Microplate Vortex Mixer is ideal for applications that demand repeatable results. Mixer features touchpad controls and LED displays for accurate speed (rpm) and time (minutes and seconds) results. Microprocessor control maintains set speed for strong, consistent mixing action. Timer will display elapsed time or, when programmed to a user defined time limit, the unit will shut off when time reaches zero. Choose from two modes of operation- "Touch" mode which activates mixing when cup head is depressed, or "On" mode when using the microplate attachments for continuous operation.

Operating Features: Microprocessor Control– The variable speed microprocessor control provides consistent uniform mixing action. LED Display-Touch pad controls with easy-to-read, independent LED displays for speed and time allow operator to view both settings at once. Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been turned off.

Operating Conditions: Unit can be run in conditions from 4 to 40 °C (39 to 104 °F), 20 to 85% relative humidity, non-condensing.

Ordering information: Mixer includes a cup head, single microplate holder, and a detachable, 3-wire cord and specified plug. Accessories that can be used on the Microplate Vortex Mixer are cup head, single microplate holder and double microplate holder.
Customers Who Bought This Also Bought