SW® NewTrile® Chemical-Resistant Nitrile Gloves with EcoTek® Sustainable Technology, Unlined, 11 mil
# de catalogue 76200-172
Fournisseur: SW Safety Solutions
Minority or Woman-Owned Business Enterprise
Spécifications
- Ambidextrous/Hand-specific:Hand-specific
- Food contact approved:Yes
- Glove Color:Green
- Glove size:XL
- Length:33 cm (13")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Environmentally Preferable:Sustainable Packaging
- Latex/Latex-free:Latex-free
- Model:NU11-RD-ECO-GR
- Thickness:11.0 mil (0.28 mm)
- EN norm:ISO 374-1; EN 388:2016; EN 374-5:2016
- FDA regulated:-
- Cuff style:Straight
- Palm thickness:11.0 mil (0.28 mm)
- Cuff length:330 mm (13")
- Tensile strength:20 Mpa
- Ultimate elongation:400%
- Finish:Recessed Diamond
Spécifications
A propos de cet article
Chemical resistant nitrile rubber gloves offer 11 mil of protection at the palm in a 13 length."
- 11 mil thickness and 13" cuff length for added protection
- EcoTek® sustainable technology
- Embossed raised-diamond surface for wet/dry grip
- Case hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing
SW NewTrile® chemical-resistant gloves feature EcoTek® sustainable technology. They are unlined with an 11 mil thickness, and double chlorinated for comfort. These nitrile gloves have ANSI puncture level 2 and abrasion level 6 resistance. EcoTek® gloves tested to ASTM D5526-12 standard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].
Certifications: WBENC Women Owned; NCMSDC Minority Business; Small Business Enterprise; SHA Dermatologically Approved; EAC TP TC 019/2011; CE 0493.
Packaging: Gloves are packaged 12 pairs per bag (144 pairs per case).
Customers Who Bought This Also Bought