Top Dog 6 Mil Die Cut Apron, 45" Length, Remco Products
# de catalogue 76196-592
Fournisseur: Remco Products
Spécifications
- Garment application:Chemical protection
- Gender:Unisex
- Length:45"
- Color:Yellow
- Fabric:Ether-based polyurethane
- Thickness:6 mil
- Cat. no.:76196-592
Spécifications
A propos de cet article
Reusable and washable, the one-piece construction increases the apron's hygiene and durability.
- Resistant to chemical and acid sanitation products
- Non-porous surface will not host bacteria or mold
- Washer and dryer safe
- Will not crack or stiffen in low temperatures or with repeated cleaning
- Impervious to animal fats and degreasers
- Completely latex-free for sensitive users
- Easily repairable
6 mil aprons from Top Dog come in five colors to support color-coded HACCP plans and zoning efforts. The 6 Mil Die Cut Apron is made of pure polyurethane and is reversible. It fits comfortably over clothes. The apron is machine washable, dryer-safe to 180 °F, and chemical and abrasive resistant. The 45" length makes the apron cover most of an employee's torso and legs without becoming cumbersome.
Certifications: Made of FDA Compliant material.
Ordering information: Aprons can only be purchased by the case. Case quantity is 36.
Delivery: Dropshipping available.
Customers Who Bought This Also Bought