Digi-Sense® Thermocouple General-Purpose Probes with Mini connector, Cole-Parmer
76183-440
- Temperature Range:–200…+311 °C (–250…+700 °F)
- Description:Type-K, Standard Probe
- Length:4.5"
- Material:316 Stainless Steel Sheath; ABS Plastic Handle
- Cat. no.:76183-440
- Handle Length:5.5"
- Cable Length:60" coiled
- Connector:Mini ANSI
General-purpose probes are designed for use with liquids, gases, and semisolids.
- Response time: 1.7 seconds or greater
- ABS handles offer a lightweight design for ease of use, along with durability
- Probe handles feature a strain relief spring to protect the cable connection against damage due to repeated flexing and tugging
- Each probe comes with color-coded ANSI mini connectors: Type J-black, Type K-yellow, Type T-blue, and Type E-purple
- Custom designs or changes to this product are available upon request
Temperature accuracy for the Type–T probe is ±3.6 °F (±2.0 °C), or ±0.4% of reading above 32 °F (0 °C); ±0.8% of reading below 32 °F (0 °C). Temperature accuracy for the Type–K probe is ±3.0 °F (1.1 °C) or ±0.4% reading above 212 °F(100 °C); ±3.6 °F (2.2 °C) or 2% of reading between –58 to 211 °F (–50 to 99 °C); ±7.2 °F (4 °C) or ±4% of reading between –60 to –238 (–51 to –150 °C), whichever is greater. Temperature accuracy for the Type–J probe is ±5.9 °F (±3.3 °C), or ±0.4% of reading above 32 °F (0 °C); ±4.0% of reading below 32 °F (0 °C).
Frequently Bought Together