Syringe Tips, Corning® Step-R™
# de catalogue 76181-508
Fournisseur: Corning
Spécifications
- Volume:1.25 ml
- Packed:Bulk
- Cat. no.:76181-508
- Sterile:-
Spécifications
A propos de cet article
Syringe tips for use with the Step-R™ repeating pipettor. Ideal for viscous, dense and volatile liquides.
- Minimum increments printed on the syringe itself
- Accurately deliver selected dose
- Made from high quality polypropylene and polyethylene
Available sterile or non sterile.
Ordering information: Tip adapters are required for using the 25 mL and 50 mL tips.
Customers Who Bought This Also Bought