VWR® P2-Series Balances
# de catalogue 76175-402
Fournisseur: VWR International
Spécifications
- Linearity:±0.02 g
- Pan/Platform Size:128×128 mm
- Repeatabilty:0.01 g (Std. Dev.)
- Stabilization Time:2 s
- Model:VWR-602P2
- Cat. no.:76175-402
- Readability:0.01 g
- Weighing Capacity:600 g
Spécifications
A propos de cet article
VWR® P2-Series Balances combine portability and accuracy in a compact package.
- Worry-free five-year warranty
- Reliable results
- External and internal calibration options
- Multiple weigh modes
- Backlit, LCD screen
- Internal, rechargeable battery
Operate in the field or move from lab-to-lab. The VWR® P2-Series come complete with a power adapter and an internal rechargeable battery. Automatic shut off mode conserves battery life and the low battery indicator ensures sample weighing is not interrupted.
These economical balances offer a variety of standard features, such as external or internal calibration, advanced communication options, multiple weighing units, and various application modes. The P2 series features USB (A and B) and RS232 interfaces. The VWR-30000P2.H and VWR-60000P2.H models only feature a RS232 connection.
Customers Who Bought This Also Bought