Reversible Racks for Microtubes, Globe Scientific
# de catalogue 76170-192
Fournisseur: Globe Scientific
Spécifications
- Dimensions:221 x 131 x 46 mm (8.7 x 5.2 x 1.8")
- Color:Green
- Cat. no.:76170-192
Spécifications
A propos de cet article
The super durable reversible microcentrifuge tube racks accommodate 0.2, 0.5, 1.5 and 2.0 ml microcentrifuge tubes.
- Autoclavable polypropylene
- Excellent rack for benchtop use or freezer storage
- 96 well racks have a translucent cover to allow viewing of samples while they are protected.
The 80/60 well rack capacities: 80-place for 1.5 and 2.0 ml tubes, 60-place for 0.2 and 0.5 ml tubes.
The 96 well rack capacities: 96-place for 1.5 and 2.0 ml tubes, 96-place for 0.2 and 0.5 ml tubes.
Customers Who Bought This Also Bought