Order Entry
ContactUsLinkComponent
Wireless Tube Rack 20mm Red
Full Size Wireless Nylon Tube Racks, Globe Scientific
Catalog # 76169-940
Supplier:  Globe Scientific
undefined
Full Size Wireless Nylon Tube Racks, Globe Scientific
Catalog # 76169-940
Supplier:  Globe Scientific

Specifications

  • No. of holes:
    40 (4×10)
  • Color:
    Red
  • Dimensions:
    250 x 102 x 83 mm (9.8 x 4 x 3.3")
  • Cat. no.:
    76169-940

Specifications

About this item

These fully autoclavable racks are molded from reinforced nylon for strength and durability.

  • Single piece, three tier grid design for secure and stable racking of tubes
  • Good temperature and chemical resistance to withstand a variety of lab procedures
  • Large, flat endplates for labeling and easy sample identification
  • Dense nylon material will not float in water bath
  • 15 ml conicals fit in 20 mm racks and 50 ml conicals fit in 30 mm racks
  • Seven colorful options to keep samples and benchtop organized

With no coatings to peel or chip, the wireless tube racks are a great alternative to wire coated racks where the formation of rust can be an issue.

Frequently Bought Together