Indigo Bib Overalls, Dickies®
# de catalogue 76166-248
Fournisseur: Dickies
Spécifications
- Clothing Size:54×32"
- Gender:For men
- Sleeve or leg length:Chest long
- Color:Rigid Indigo
- Model:83294
- Size:54×32"
- Fabric:Fine weave denim, 100% cotton
- Weight:11.75 oz.
- Cat. no.:76166-248
Spécifications
A propos de cet article
Dickies® style 83294.
- Zipper fly
- Cross-over high-back style
- Large bib pocket with pencil division and watch pocket
- Hammer loop and double tool pocket
- Triple stitched seams
- 11.75 oz. fine weave denim, 100% cotton
Customers Who Bought This Also Bought