Fleece Lined Nylon Hooded Jackets, Dickies®
# de catalogue 76165-358
Fournisseur: Dickies
Spécifications
- Clothing Size:3XL
- Garment application:General Purpose
- Gender:For men
- Closure type:Zip closure
- Color:Charcoal
- Model:33237
- Fabric:Nylon
- Cat. no.:76165-358
Spécifications
A propos de cet article
Dickies® style 33237.
- Slash hand warmer pockets and one inside pocket
- Zip front
- Elastic cuffs
- Drawstring bottom
- Fully lined
- 100% Ripstop nylon with polyurethane coating and DWR finish
- Lining: 100% polyester fleece
A light, water resistant and repellant fleece lined hooded nylon jacket should be something every man has in his wardrobe.
Customers Who Bought This Also Bought