Order Entry
ContactUsLinkComponent
VWR* Sapphire Classic Style Syringe Tip 12.5mL
VWR® Classic Syringe Tips, Non sterile
# de catalogue 76163-598
Fournisseur:  VWR International
VWR* Sapphire Classic Style Syringe Tip 12.5mL
VWR® Classic Syringe Tips, Non sterile
# de catalogue 76163-598
Fournisseur:  VWR International

Spécifications

  • Volume:
    12.5 ml
  • Sterile:
    -

Spécifications

A propos de cet article

Classic Syringe Tips provide reliable and repeatable results, and they are compatible with a variety of pipettors.

  • Ideal for use with viscous, infectious, and volatile liquids
  • Compatible with a variety of pipettors

Ripette®, Ripette®pro, Ripette®genX, eLineTM-Dispenser, Minilab 100, Minilab 101, Minilab 201, Distriman®, StepMate, EasyStep, EasyStep electronic, RepeatOne®, Handrop.

These syringe tips are not compatible with: HandyStep®, Repetman®.

Ordering information: The 25 and 50 ml tips require an adapter (needs to be ordered separately).
Customers Who Bought This Also Bought