Spécifications
- Clothing Size:L
- Garment application:Fire protection,Laboratory
- Gender:For ladies
- Risk area:Flame-retardant
- Sleeve or leg length:Long
- Closure type:Press studs / snaps
- Color:Royal Blue
- Fabric:Nomex® CXP6 fabric
- Cat. no.:76163-514
- Chest Size:42 - 44"
Spécifications
A propos de cet article
Designed to provide a superior level of protection against flash fire, electric arc (HRC 1), and other dangerous conditions, this women's Flame-Resistant (FR) lab coat has numerous applications in both laboratory and production settings. Made with Nomex® CXP6 fabric, it combines exceptional flame resistance with excellent durability, even after repeated industrial launderings.
- Excellent heat-resistance properties
- Best in class flammability protection
- 360 degree FR identification and protection
- Meets NFPA 70E and HRC 1 performance standards
- Quick-release snap front
- Safety sleeve cuff with tunneled elastic
- Designed to conform with the female shape
Coats feature 360 degree FR identification with patches sewn on the back, plus left and right sleeves
Nomex® is a registered trademark owned by E. I. du Pont de Nemours and Company.
Constructed with a quick-release snap front and safety sleeve cuff with tunneled elastic for additional protection. Coats also feature two lower hip pockets and one breast pocket with pencil slot. Designed specifically for women, this coat is tapered and has a princess-belt back.