Short Sleeve Heavyweight Henley T-Shirts, Dickies®
# de catalogue 76163-342
Fournisseur: Dickies
Spécifications
- Clothing Size:XL
- Garment application:General Purpose
- Garment fit:Tall
- Gender:For men
- Sleeve or leg length:Short
- Closure type:Buttons
- Color:Desert Sand
- Model:WS451
- Fabric:Cotton
- Weight:220 g
- Cat. no.:76163-342
Spécifications
A propos de cet article
Dickies® style WS451.
- Heavyweight pocket tee
- Tagless back neck for comfort
- Logo horn buttons for closure
- Taped neck and shoulder seams for longer wear
- Heather gray: 90% cotton/10% polyester
- All other colors: 6.75 oz./220 g; 100% cotton
Customers Who Bought This Also Bought