Industrial Performance Polo Shirts with Left Chest Pocket, Dickies®
# de catalogue 76158-332
Fournisseur: Dickies
Spécifications
- Clothing Size:XXL
- Garment application:Industrial,General Purpose
- Gender:For men
- Sleeve or leg length:Short
- Closure type:Buttons
- Color:Dark Navy
- Model:LS404
- Fabric:100% polyester
- Weight:6 oz.
- Cat. no.:76158-332
Spécifications
A propos de cet article
Dickies® style LS404.
- Side vents
- Easy care stain release
- Color retention
- Less dry time
- Rib knit collar and cuff
- U-shaped pocket and drop tail
- Made of 6 oz. micro piqué, 100% polyester
Heat getting to you? Not if you are wearing the new Dickies® Industrial Performance Polo. The 100% polyester fabric has moisture wicking technology built-in to maintain comfort on and off the job. Built-in side vents provide more ventilation than other shirts. The easy care stain release keeps the shirt looking good all the time.
Customers Who Bought This Also Bought