Industrial Short Sleeve Work Shirts, Dickies®
# de catalogue 76156-296
Fournisseur: Dickies
Spécifications
- Clothing Size:4XL
- Garment application:Industrial
- Garment fit:Tall
- Gender:Unisex
- Color:Desert Sand
- Model:LS535
- Fabric:Poplin, 65% polyester/35% cotton
- Weight:4.25 oz.
- Cat. no.:76156-296
Spécifications
A propos de cet article
Dickies® style LS535, short sleeve.
- Fade resistant
- Lined two-piece collar with permanent stays and button closure
- Mitered front pockets with pencil division on left pocket
- 4.25 oz. permanent press poplin, 65% polyester/35% cotton
Customers Who Bought This Also Bought