Original Fit Work Pants, Silver, Dickies®
# de catalogue 76148-908
Fournisseur: Dickies
Spécifications
- Clothing Size:50×34"
- Garment application:General Purpose
- Gender:For men
- Sleeve or leg length:Long
- Closure type:Hook-and-loop / VELCRO®
- Color:Silver
- Model:874
- Fabric:65% Polyester/35% Cotton
- Weight:8.5 oz.
- Cat. no.:76148-908
Spécifications
A propos de cet article
Dickies® style 874.
- Wrinkle resistant
- Stain resistant
- Center crease
- Tunnel belt loops
- 8.5 oz. twill, 65% polyester/35% cotton
Customers Who Bought This Also Bought