Original Fit Work Pants, Navy Blue, Dickies®
# de catalogue 76148-684
Fournisseur: Dickies
Spécifications
- Clothing Size:70"
- Garment application:Industrial,General Purpose
- Garment fit:Unhemmed, long
- Gender:For men
- Sleeve or leg length:Long
- Color:Navy Blue
- Model:874
- Fabric:65% Polyester, 30% cotton
- Weight:0.24 kg
- Cat. no.:76148-684
Spécifications
A propos de cet article
Dickies® style 874.
- Wrinkle resistant
- Stain resistant
- Center crease
- Tunnel belt loops
- 8.5 oz. twill, 65% polyester/35% cotton
Customers Who Bought This Also Bought