Women's Team Performance Polo, Dickies®
# de catalogue 76146-564
Fournisseur: Dickies
Spécifications
- Clothing Size:L
- Garment application:Outdoor
- Gender:For ladies
- Sleeve or leg length:Short
- Color:Dark Navy/Smoke
- Model:FS606
- Size:L
- Fabric:100% polyester
- Weight:6 oz.
- Cat. no.:76146-564
Spécifications
A propos de cet article
Dickies® style FS606.
- Resists wrinkles, easy care stain release
- Moisture wicking
- Snag resistant, color retention
- Less drying time, self fabric collar
- 6 oz. micro pique, 100% polyester
- Matching Men's style # LS606
Customers Who Bought This Also Bought