Women's Performance Color Block Polo Shirts, Dickies®
# de catalogue 76146-492
Fournisseur: Dickies
Spécifications
- Clothing Size:S
- Gender:For ladies
- Sleeve or leg length:Short
- Color:Black/Red
- Model:FS424
- Size:S
- Fabric:100% polyester
- Weight:6 oz.
- Cat. no.:76146-492
Spécifications
A propos de cet article
Dickies® style FS424.
- Resists wrinkles, easy care stain release
- Moisture wicking
- Snag resistant, color retention
- Less drying time, self-collar
- 6 oz. micro pique, 100% polyester
- Matching Men's Polo
Customers Who Bought This Also Bought