Women's Stretch Poplin Shirts, Dickies®
# de catalogue 76145-098
Fournisseur: Dickies
Spécifications
- Clothing Size:L
- Gender:For ladies
- Sleeve or leg length:Long
- Color:White
- Model:FL136
- Fabric:75% polyester/25% cotton
- Cat. no.:76145-098
Spécifications
A propos de cet article
Dickies® style FL136, long sleeve.
- Resists wrinkles
- Tailored fit
- Easy care stain release
- Moisture wicking
- Dyed to match buttons
- Left chest pocket
Poplin flex fabric, 4 oz., 75% polyester/25% cotton.
Customers Who Bought This Also Bought