Cotton Comfort Short Sleeved T-Shirts, Portwest
# de catalogue 76105-262
Fournisseur: Portwest
Spécifications
- Clothing Size:5XL
- Garment fit:Regular
- Gender:Unisex
- Risk area:HiVis
- Sleeve or leg length:Short
- Color:Yellow
- Fabric:Cotton/polyester
- Weight:5 oz. Shell
- Cat. no.:76105-262
Spécifications
A propos de cet article
Lightweight and breathable cotton fabric.
- Silver reflective tape (2")
- 35 UPF rated
These T-shirts feature a taped neck seam for extra comfort. Machine wash warm/mild and line dry. Do not bleach, iron, or dry clean.
Certifications: ANSI/ISEA 107-2015 Type R Class 2. EN ISO 20471 Class 2. RIS-3279-TOM Issue 1 (Orange only).
Customers Who Bought This Also Bought