Hi-Vis Short Sleeve Polo Shirts, Portwest
# de catalogue 76104-664
Fournisseur: Portwest
Spécifications
- Clothing Size:5XL
- Garment application:Industrial
- Gender:Unisex
- Risk area:HiVis
- Sleeve or leg length:Short
- Color:Yellow
- Fabric:100% polyester, bird eye knit
- Weight:175 oz. Shell
- Cat. no.:76104-664
Spécifications
A propos de cet article
Taped neck seam for extra comfort.
- Silver reflective tape (2")
- 50 UPF rated
- Generous fit
- Ideal for warmer working conditions
Hi-Vis short sleeve polo shirts are manufactured from a 100% polyester moisture wicking fabric. Machine wash warm/mild and line dry. Do not bleach, iron, or dry clean.
Certifications: ANSI/ISEA 107-2015 Type R Class 2. AS/NZS 4602.1:2011 Class D/N. EN ISO 20471 Class 2.
Customers Who Bought This Also Bought