Bottles, Aluminum, Bürkle
Catalogue # 76077-168
Fournisseur: BURKLE INC
Spécifications
- Ø:57 mm (2.24")
- Capacity:120 ml (4.06 oz.)
- Description:Aluminum Bottle
- Height:97 mm (3.82")
- Cat. no.:76077-168
Spécifications
À propos de cet article
The aluminum bottle is particularly suited for storing, transporting, or sending substances and reference samples which have to be stored completely unaltered
- Pure aluminum (material AL 99.5)
- With tamper-evident screw cap made of PP, with aluminum inner seal
- Suitable for food (exception: highly acidic and salt-containing foods)
- With UN approval (for 60 to 5600 ml [2.03 to 189.36 oz.])
These bottles can be completely emptied without residues. They are odor-neutral, impervious to light and rustproof.
Frequently Bought Together